Shelf

Article no.: E8100ETAW
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Storage shelf

Identification numbers & Classifications

Article number E8100ETAW
EAN / GTIN 4017976081007
Manufacturer number E8100ETAW
L-Number L90080 1043

Description

Version:

accessories

Description:

Shelves made of special wood material boards, surface beech grain. Additional charge or price reduction for shelves.

Feature:

Total length (mm): 850
Total width (mm): 500
Total height (mm): 42
Total load capacity (kg): 90
Colour: beech grain

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart