PrecisionBit, shape E 6

Article no.: E6L.400/15-150
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number E6L.400/15-150
EAN / GTIN 7610733258116
Manufacturer number PB E6L.400/15-150
L-Number L60060 2636

Description

Description:

  • PrecisionBit, Design E 6.3 (1/4”), Long Blade
  • for Torx®-screws
  • everyday tool for all types of industry and trade screw applications, can be used manually and with machines
  • compatible external hexagon in accordance with DIN ISO 1173, compatible with socket F 6.3
  • long blade reaches hard-to-access places
  • precise, true-to-size tips, optimal fit in the screw heads
  • color-coded by screw type so that you have the right bit, quickly at hand
  • durability and hardness are optimally balanced thus ensuring an extremely long service life
  • durable, special tool steel with attractive plasma coating for corrosion protection

Feature:

  • Cylindrical length: 125 mm
  • Profile: for Torx® screws
  • Torx® screw size: 15
  • Whole length: 150 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart