PrecisionBit, shape E 6,3 (1/4″), with ball-point, for hexagon socket screws

Article no.: E6L.212/6
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number E6L.212/6
EAN / GTIN 7610733293087
Manufacturer number PB E6L.212/6

Description

Description:

PrecisionBit, shape E 6.3 (1/4″), with ball point
for hexagon socket screws
allows for efficient screwing at an angle of up to 22°
perfectly shaped ball point, problem-solver for hard-to-reach screws
everyday tool for all types of industry and trade screw applications, can be used manually and with machines
compatible external hexagon in accordance with DIN ISO 1173, compatible with socket F 6.3
non-slip surface, simple bit removal
laser marking specifies the profile size and maximum permitted torque
long blade reaches hard-to-access places
color-coded by screw type so that you have the right bit, quickly at hand
durability and hardness are optimally balanced thus ensuring an extremely long service life
durable, special tool steel with attractive plasma coating for corrosion protection

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart