PrecisionBits, shape E 6

Article no.: E6.990
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number E6.990
EAN / GTIN 7610733207329
Manufacturer number PB E6.990
L-Number L60060 1261

Description

Description:

  • PrecisionBit, Design E 6.3 (1/4”), Set in Practical BitBox
  • for slotted, Phillips, Pozidriv, Torx®, tamper-proof Torx® and hexagon socket screws
  • for standard applications in industry and the trades, the durable system can be easily upgraded
  • thirty PrecisionBits in three BitBlocks and magnetic holder PB 451 M
  • color-coded by screw type so that you have the right bit, quickly at hand
  • durability and hardness are optimally balanced thus ensuring an extremely long service life
  • precise, true-to-size tips, optimal fit in the screw heads
  • durable, special tool steel with attractive plasma coating for corrosion protection
  • transparent lid so that you can quickly determine the contents and completeness

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart