PrecisionBits, shape E 6

Article no.: E6.985
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Bit tool

    Identification numbers & Classifications

    Article number E6.985
    EAN / GTIN 7610733207299
    Manufacturer number PB E6.985
    L-Number L60060 1519

    Description

    Description:

    • PrecisionBit, Design E 6.3 (1/4″) ,Set in BitCase, with Belt-Clip
    • for standard applications in industry and the trades, the durable system can be easily upgraded
    • for Phillips, Torx® and hexagon socket screws
    • 10 PrecisionBits in BitBlock
    • precise, true-to-size tips, optimal fit in the screw heads
    • color-coded by screw type so that you have the right bit, quickly at hand
    • durability and hardness are optimally balanced thus ensuring an extremely long service life
    • durable, special tool steel with attractive plasma coating for corrosion protection
    • transparent lid so that you can quickly determine the contents and completeness

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart