PrecisionBits, shape E 6,3 (1/4″), set in a practical BitBlock

Article no.: E6.715 CN
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number E6.715 CN
EAN / GTIN 7610733293803
Manufacturer number PB E6.715 CN

Description

Description:

PrecisionBit, shape E 6.3 (1/4”), with ball point, set of 10 with a handy BitBlock, skin pack
for hexagon socket screws
allows for efficient screwing at an angle of up to 22°
perfectly shaped ball point, problem-solver for hard-to-reach screws
BitBlock made from #tide ocean material: 100% upvalued ocean-bound plastic, reduces fossil fuel consumption
BitBlocks in various designs to meet every challenge, indispensable for professionals and DIY enthusiasts
compatible external hexagon in accordance with DIN ISO 1173, compatible with socket F 6.3
non-slip surface, simple bit removal
laser marking specifies the profile size and maximum permitted torque
color-coded by screw type so that you have the right bit, quickly at hand
durability and hardness are optimally balanced thus ensuring an extremely long service life
durable, special tool steel with attractive plasma coating for corrosion protection
bits can be simply removed, simply press in on the sides and it will pop out again

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart