Socket wrench bit, shape E 6

Article no.: E6.200/13
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Bit tool

    Identification numbers & Classifications

    Article number E6.200/13
    EAN / GTIN 7610733060573
    Manufacturer number PB E6.200/13
    L-Number L60060 1106

    Description

    Description:

    • Socket Wrench Bit, Design E 6.3 (1/4″)
    • for hex screws
    • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening

    Feature:

    • External hexagon: 13
    • For metal screws M: 8 mm
    • Profile: for external hexagon head screws
    • Whole length: 60 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart