Socket wrench bit, shape E 6

Article no.: E6.200/11
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number E6.200/11
EAN / GTIN 7610733060559
Manufacturer number PB E6.200/11
L-Number L60060 2038

Description

Description:

  • Socket Wrench Bit, Design E 6.3 (1/4″)
  • for hex screws
  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening

Feature:

  • External hexagon: 11
  • For metal screws M: 7 mm
  • Profile: for external hexagon head screws
  • Whole length: 60 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart