Shelves for trolleys with carrier spars

Article no.: E4626ET
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Storage shelf

Identification numbers & Classifications

Article number E4626ET
EAN / GTIN 4017976146263
Manufacturer number E4626ET
L-Number L90080 723

Description

Version:

accessories

Description:

Platform of waterproof plywood 15 mm thick, usable on both sides, one side is smooth, the other side an anti-slip surface (plywood).

Feature:

Total length (mm): 2000
Total width (mm): 370
Total height (mm): 39
Colour: brown

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart