Carrier Spar 370 mm long

Article no.: E4624TA
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extension base

Identification numbers & Classifications

Article number E4624TA
EAN / GTIN 4017976934624
Manufacturer number E4624TA
L-Number L90080 902

Description

Version:

accessories

Description:

With these single carrier spar trolleys can be supplemented as required and individually. Material for mounting on the trolley is included in scope of supply. 1 set = 2 pieces

Feature:

Total length (mm): 370
Colour: blue

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart