Inclined detachable shelves

Article no.: E4496ET
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Storage shelf

    Identification numbers & Classifications

    Article number E4496ET
    EAN / GTIN 4017976040981
    Manufacturer number E4496ET

    Description

    Version:

    accessories

    Description:

    Shelves with welded wire lattice 140 x 40 mm, powder coated blue, RAL 5007, put into an angle steel frame with 15 mm high skirting at both sides.

    Feature:

    Total width (mm): 615
    Total height (mm): 32
    Total load capacity (kg): 50
    Colour: beech grain

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart