Inclined detachable shelves

Article no.: E4195ET
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Storage shelf

Identification numbers & Classifications

Article number E4195ET
EAN / GTIN 4017976040950
Manufacturer number E4195ET
L-Number L90080 947

Description

Version:

accessories

Description:

Shelves made of of derived timber material boards, surface beech gain, put into an angle steel frame with 15 mm high skirting at both sides. Additional charge or price reduction for shelves.

Feature:

Total width (mm): 615
Total height (mm): 32
Total load capacity (kg): 80
Colour: beech grain

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart