Push handle screwable - height adjustable

Article no.: E2402SBV
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Handle

Identification numbers & Classifications

Article number E2402SBV
EAN / GTIN 4017976163697
Manufacturer number E2402SBV

Description

Version:

accessories

Description:

Mounting kit for MultiVario table top carts. Screwable tubular steel push handle, powder coated brilliant blue RAL 5007. Simple self assembly with plastic clips, also retrofittable. Height adjustable for the optimal ergonomic grip position.

Feature:

Total width (mm): 705
Total depth (mm): 135
Total height (mm): 750
Colour: blue
Note: for 2402, 2422, 2442, 2432, 2474, 2475 + 2476

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart