Electric hot glue gun 230-240 v, 40 w

Article no.: E.900B
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Glue

    Identification numbers & Classifications

    Article number E.900B
    EAN / GTIN 3662424077760
    Manufacturer number E.900B
    L-Number L60130 10976

    Description

    Description:

    • For bonding plastics, foams, textiles, wood and laminates in the construction and interior decoration sector, in workshops for assembling electrical and electronic systems, in the automotive industry, in the automotive industry and in the automotive industry. electronic equipment, in car workshops
    • Voltage: 110-240 volts (without automatic switch)
    • Maximum power: 45 W
    • Melting temperature: 206 °C
    • Heating time: 7 to 10 min
    • Delivery in carton with 3 sticks of all-purpose adhesive
    • E.905 J50: ″Heat-resistant″ glue
    • E.906J100: All-purpose glue

    Feature:

    • H [mm]: 160
    • W [mm]: 30
    • L [mm]: 195
    • [g]: 303

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart