Electronic Torque Adapter 200Nm

Article no.: E.506-200S
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number E.506-200S
EAN / GTIN 3148519036138
Manufacturer number E.506-200S
L-Number L60130 5806

Description

Description:

  • Torque: ± 3 % between 20 and 100 % of key capacity
  • Angle: ± 2°
  • Measurement mode: apex or follower
  • Cycle counter
  • Key pad lockable, operator has access only to program selection and results storage
  • Measurement unit: Nm, lbf. ft, lbf.in, kgcm and degrees
  • Possible to preset 9 torque and/or angle values
  • Memory for 50 values
  • Supplied with a calibration certificate in a plastic case

Feature:

  • Power [N.m]: 40 - 200
  • Resolution: 0.1

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart