Electronic Torque Wrench with angle adaptor, range 40-200Nm

Article no.: E.316-200D
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number E.316-200D
EAN / GTIN 3148518450386
Manufacturer number E.316-200D
L-Number L60130 7271

Description

Description:

  • Torque: ± 2 % between 20 and 100 % of key capacity
  • Angle: ± 2°
  • Connection: 9x12 and 14x18 mm
  • Measurement mode: apex or follower
  • Key pad lockable, operator has access to program selection and result storage only
  • Measurement unit: Nm, lbf. ft, lbf.in, kgcm and degrees
  • Preset of 9 torque and/or angle values possible
  • Memory for 250 values with USB connection to PC
  • Supplied with a calibration certificate
  • Supplied in plastic box and foam insert

Feature:

  • L [mm]: 474
  • Power [N.m]: 10 - 200
  • [kg]: 2,400

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart