Electronic Torque Wrench with angle adaptor, range 6.7-135Nm

Article no.: E.316-135D
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number E.316-135D
    EAN / GTIN 3148518450201
    Manufacturer number E.316-135D
    L-Number L60130 3385

    Description

    Description:

    • Torque: ± 2 % between 20 and 100 % of key capacity
    • Angle: ± 2°
    • Connection: 9x12 and 14x18 mm
    • Measurement mode: apex or follower
    • Key pad lockable, operator has access to program selection and result storage only
    • Measurement unit: Nm, lbf. ft, lbf.in, kgcm and degrees
    • Preset of 9 torque and/or angle values possible
    • Memory for 250 values with USB connection to PC
    • Supplied with a calibration certificate
    • Supplied in plastic box and foam insert

    Feature:

    • L [mm]: 375
    • Power [N.m]: 6.7 - 135.0
    • [kg]: 1,520

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart