Electronic Torque Wrench with ratcheting head, square drive 1/4, range 1.5-30Nm

Article no.: E.306A30R
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number E.306A30R
    EAN / GTIN 3148518349536
    Manufacturer number E.306A30R
    L-Number L60130 3213

    Description

    Description:

    • Accuracy: ± 2% between 20 and 100% of spanner capacity
    • Measurement mode: apex or follower
    • Unit of measurement: Nm, lbf-ft, lbf-in and kg-cm
    • Numbered and supplied with an ISO 6789 calibration certificate
    • Possible to preset 9 torque and/or angle values
    • Memory for 250 values with USB connection to PC
    • Supplied with ratchet in plastic case and foam insert

    Feature:

    • L [mm]: 390
    • Power [N.m]: 1.5 - 30.0
    • Square [″]: 1/4
    • Ratchets: R.372
    • Dimensions [mm]: 575 x 73 x 115
    • [kg]: 1.604

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart