Electronic Torque Wrench without accessory, range 1.5-30Nm

Article no.: E.306-30D
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 30 Nm
Type of product Torque Wrench

Identification numbers & Classifications

Article number E.306-30D
EAN / GTIN 3148518345910
Manufacturer number E.306-30D
L-Number L60130 6095

Description

Description:

  • Accuracy: ± 2% between 20 and 100% of key capacity
  • Measurement mode: apex or follower
  • Measurement unit: Nm, lbf-ft, lbf-in and kg-cm
  • Numbered and supplied with an ISO 6789 calibration certificate
  • Possible to preset 9 torque and/or angle values
  • Memory for 250 values with USB connection to PC
  • Supplied in plastic case and foam insert

Feature:

  • L [mm]: 360
  • Power [N.m]: 1.5 - 30.0
  • [kg]: 1.520

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart