Digital heat gun

Article no.: E.2015
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Service unit

Identification numbers & Classifications

Article number E.2015
EAN / GTIN 3662424026607
Manufacturer number E.2015
L-Number L60130 8813

Description

Description:

  • Practical on/off button with two modes:Mode 1: 250 l/min (50 - 400°)
  • Mode 2: 500 l/min (50 - 600°)
  • Durable and powerful 2000 W motor
  • Excellent control via a large LCD screen that makes it easy to configure the temperature
  • Compact and lightweight tool with user-friendly pistol grip
  • Overload protection: the heating element is automatically switched off for a few seconds if it overheats. During this period, the tool generates cold air.
  • Tool with cable for European socket 220-240 V
  • 50 Hz
  • A large nozzle and a nozzle with reflector are supplied with the tool
  • Max. Power: 2000 W
  • Supply: 220-240 V/50 Hz
  • Air flow (2 stages): 250 l/min - 500 l/min
  • Supplied with 2 nozzles: E.2002B1 - E.2002B3

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart