Combined set of 28 bits 1/4″ 25 mm and bit holder, Slotted head, Philips®, Pozidriv®, 6 points, TORX® bits

Article no.: E.120PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Bit tool

    Identification numbers & Classifications

    Article number E.120PB
    EAN / GTIN 3148518228053
    Manufacturer number E.120PB

    Description

    Supplied with:

    • Bits 1/4″ Series ES.1T: 4.5 - 6.5 - 8 mm
    • Bits 1/4″ Series EP.1T: PH1 - PH2 - PH3
    • Bits 1/4″ Series ED.1T: PZ1 - PZ2 - PZ3
    • Bits 1/4″ Series EH.1 : 3 - 4 - 5 - 6 mm
    • Bits 1/4″ Series EX.1: T10 - T15 - T20 - T25 - T30 - T40
    • Bit holder: EF.6P1
    • Supplied in a compact polyamide folding box that is highly resistant to impact and chemicals

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart