Combined set of 28 bits 1/4″ 25 mm and bit holder, Slotted head, Philips®, Pozidriv®, 6 points, TORX® bits

Article no.: E.120
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number E.120
EAN / GTIN 3148519064018
Manufacturer number E.120
L-Number L60130 6652

Description

Description:

  • Bit holder, bits 1/4″ , hexagon socket, Phillips®, Pozidriv®, slotted, Torx® , set in hinged holder, 29 pcs.

Supplied with:

  • Bits 1/4″ series ES.1T: 4.5 - 6.5 - 8 mm
  • Bits 1/4″ series EP.1T: PH1 - PH2 - PH3
  • Bits 1/4″ series ED.1T: PZ1 - PZ2 - PZ3
  • Bits 1/4″ series EH.1.: 3 - 4 - 5 - 6 mm
  • Bits 1/4″ series EX.1: T10 - T15 - T20 - T25 - T30 - T40
  • Bit holder: EF.6P1
  • Supplied in compact polyamide folding box that is highly resistant to impact and chemicals

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart