Inspection creeper

Article no.: DTS.1B
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number DTS.1B
EAN / GTIN 3148518138376
Manufacturer number DTS.1B
L-Number L60130 1320

Description

Description:

  • Vinyl pad resistant to common workshop chemicals, padded with high density foam
  • Oval tube chassis: no outside corners for better comfort and castor attachment
  • Maximum height: 100 mm
  • Maximum load of chassis: 150 kg
  • 6 castors
  • Dimensions (L x W): 1. 010 x 630 mm
  • Weight: 8,200 kg

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart