Fiat timing kit, diesel engines V1

Article no.: DT.FIAT-D1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number DT.FIAT-D1
EAN / GTIN 3148519182170
Manufacturer number DT.FIAT-D1
L-Number L60130 11400

Description

Description:

  • Diesel engine with chain: 1.3 MULTIJET - 1.3 CDTi - 1.3 TDCi - 1. 3 JTD/MULTIJET
  • for car models:ALFA: Mito
  • FIAT: 500, Doblo, Doblo Cargo, Fiorino, Grande Punto, Idea,Linea, Panda, Punto, Punto Evo, Qubo, Strada pick-up
  • LANCIA: Musa, Ypsilon
  • OPEL: Agila, Astra H, Combo C, Corsa C, Corsa D, Meriva, Tigra B
  • SUZUKI: Ignis, Swift, Wagon/Wagon R+
  • FORD: Ka
  • Delivered in plastic case

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart