Alloy timing pulley puller

Article no.: DM.50
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Three-leg extractor

Identification numbers & Classifications

Article number DM.50
EAN / GTIN 3148517441811
Manufacturer number DM.50
L-Number L60130 6999

Description

Description:

  • For gentle removal of multi-grooved crankshaft pulleys
  • Arrestable claws, adjustable to fit different pulley diameters
  • Low space requirement, allowing use without removing the engine
  • For pulley diameters: 45 - 175 mm
  • Nut depth: 3.56 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart