Angular torque gauge, 3/4″

Article no.: DM.370
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number DM.370
    EAN / GTIN 3148510199405
    Manufacturer number DM.370
    L-Number L60130 1860

    Description

    Description:

    • Flat scale for reading from above
    • Set the scale to the value prescribed by the manufacturer and then tighten to zero
    • Measuring graduation 2°
    • Outer and inner square drive
    • Fixed point via flexible extension with magnet

    Feature:

    • d [mm]: 73
    • L [mm]: 430
    • Square [″]: 3/4
    • [g]: 550

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart