Angular torque gauge, 1/2″

Article no.: DM.360
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number DM.360
EAN / GTIN 3148510199351
Manufacturer number DM.360
L-Number L60130 5508

Description

Description:

  • Flat scale for reading from above
  • Set the scale to the value prescribed by the manufacturer and then tighten to zero
  • Measuring graduation 2°
  • Outer and inner square drive
  • Fixed point via flexible extension with magnet

Feature:

  • d [mm]: 63
  • L [mm]: 410
  • Square [″]: 1/2
  • [g]: 350

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart