Self-tightening clamp plier, long-reach model with lock and pivoting jaws

Article no.: DM.27
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Forceps

Identification numbers & Classifications

Article number DM.27
EAN / GTIN 3148510199764
Manufacturer number DM.27
L-Number L60130 1788

Description

Description:

  • For removing the clamps on the cooling, heating and carburettor hoses or on the windscreen washer system hoses.

Feature:

  • d [mm]: 15..56
  • Dimensions [mm]: 275 x 60 x 25
  • [g]: 395

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart