Self-tightening clamp plier, slip-joint model

Article no.: DM.25
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Forceps

Identification numbers & Classifications

Article number DM.25
EAN / GTIN 3148510199344
Manufacturer number DM.25
L-Number L60130 1787

Description

Description:

  • For removing the clamps on the cooling, heating and carburettor hoses or on the windscreen washer system hoses.

Feature:

  • d [mm]: 12..60
  • Dimensions [mm]: 275 x 55 x 20
  • [g]: 400

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart