Workshop crane, 1 t

Article no.: DL.1GP
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number DL.1GP
EAN / GTIN 3662424059971
Manufacturer number DL.1GP
L-Number L60130 8865

Description

Description:

  • - Workshop crane, foldable, 1t.
    - No-tool extension system.
    - Rotating knob: 270°, double action for quick assembly.
    - Easy start-up, rear swivel castors.
    - Synthetic castors: Rolling noise reduction.
    - Load capacity: 1t.
    - 3 positions: 500, 750, 1000kg.
    - Dimensions, open: 450 x 1520 x 978mm.
    - Floor space: 1,520mm.
    - Height, max: 2,500mm.
    - CE. Jack equipped with safety valve against overload.

    Technical details:
    max. H: 2500 mm
    min. H: 147 mm
    Weight: 80 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart