Universal cap 90°

Article no.: DF.20-12A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number DF.20-12A
EAN / GTIN 3148517936539
Manufacturer number DF.20-12A
L-Number L60130 7430

Description

Description:

  • With this catch, the draining of the brake or clutch system can be carried out on 90% of vehicles (including Far East makes, except Honda)
  • The catch can also be used for draining the clutch system of trucks
  • The catch system is compatible with the wide range of bayonet types or. of the various types and thread diameters with which vehicles are equipped
  • Functional diameter: 35 - 83 mm
  • Required clear distance above the container at least: 80 mm
  • Maximum working pressure of the emptying device: 3 bar
  • Connection via barbed fitting, type Rectus Series 21
  • 90° swivel connection

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart