High capacity bevel protractor

Article no.: DELA.1880.00
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Protractor

Identification numbers & Classifications

Article number DELA.1880.00
EAN / GTIN 3170332220012
Manufacturer number DELA.1880.00
L-Number L60130 944

Description

Description:

  • Toughened steel
  • Measuring graduation in degrees
  • Degree gauge for inside and outside measurements
  • From 10° to 170°
  • Ø of the degree gauge: 200 mm
  • Length of the scale: 400 mm
  • Adjustable ruler with locking screw
  • Weight: 420 g

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart