Radius gauges 30 blades, 15.5 to 25.0 mm

Article no.: DELA.1790.00
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Radius gauge

Identification numbers & Classifications

Article number DELA.1790.00
EAN / GTIN 3170332212871
Manufacturer number DELA.1790.00
L-Number L60130 8168

Description

Description:

  • For testing rounding radii and joints
  • Blades made of steel, hardened

Feature:

  • A [mm]: 15.5 --> 25.0
  • Content: 15.50 - 16.00 - 16.50 - 17.00 - 17.50 - 18.00 - 18.50 - 19.00 - 19.50 - 20.00 - 21.00 - 22.00 - 23.00 - 24.00 - 25.00
  • Number of blades: 30
  • [g]: 125

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart