Flanged double tab square 200 mm

Article no.: DELA.1272.04
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Protractor

    Identification numbers & Classifications

    Article number DELA.1272.04
    EAN / GTIN 3170332151545
    Manufacturer number DELA.1272.04
    L-Number L60130 1174

    Description

    Description:

    • Double mitre angle 200mm

    Feature:

    • L [mm]: 200
    • L1 [mm]: 142
    • [g]: 720

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart