Stainless steel rule, 2 Sides 500 mm

Article no.: DELA.1051.500
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Straight edge

Identification numbers & Classifications

Article number DELA.1051.500
EAN / GTIN 3662424023446
Manufacturer number DELA.1051.500
L-Number L60130 8855

Description

Description:

  • Measuring graduation engraved on two sides
  • One side in mm - one side in 1/2 mm
  • Stainless steel 18 % Cr - 8 % Ni
  • Glare-free

Feature:

  • L [mm]: 500
  • L1 x L2 [mm]: 20 x 0.5
  • [g]: 40.4

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart