DE 35K5D, Weighing range 15000 g; 35000 g, Readout 5 g; 10 g

Article no.: DE 35K5D
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number DE 35K5D
EAN / GTIN 4045761123359
Manufacturer number DE 35K5D
L-Number L40250 1792

Description

Description:

  • High mobility: thanks to battery operation/rechargeable battery operation (optional), compact, lightweight construction, it is suitable for the use in several locations (production, warehouse, dispatch department etc.)
  • Display device flexible positioning e. g. free-standing or screwed to the wall
  • Display device: Plastics, protection against dust and water splashes IP65
  • Weighing plate stainless steel, painted steel base
  • PRE-TARE function for manual subtraction of a known container weight, useful for checking fill-levels
  • With the recipe function you can weigh the different ingredients of a mixture. As a check, you can also call up the total weight of all the ingredients
  • Freely programmable weighing unit, e.g. display direct in special units such as length of thread g/m, paper weight g/m², or similar
  • Protective working cover included with delivery

Feature:

  • Large backlit LCD display, digit height 25 mm
  • Weighing plate dimensions, stainless steel W×D×H 318×308×75 mm
  • Dimensions of display device, W×D×H 225×110×45 mm
  • Optional battery operation, 9 V block not included in scope of delivery, operating time up to 12 h
  • Permissible ambient temperature 5 °C/35 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart