DE 15K2D, Weighing range 6000 g; 15000 g, Readout 2 g; 5 g

Article no.: DE 15K2D
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Platform balance

    Identification numbers & Classifications

    Article number DE 15K2D
    EAN / GTIN 4045761111202
    Manufacturer number DE 15K2D
    L-Number L40250 458

    Description

    Description:

    • High mobility: thanks to battery operation/rechargeable battery operation (optional), compact, lightweight construction, it is suitable for the use in several locations (production, warehouse, dispatch department etc.)
    • Display device flexible positioning e. g. free-standing or screwed to the wall
    • Display device: Plastics, protection against dust and water splashes IP65
    • Weighing plate stainless steel, painted steel base
    • PRE-TARE function for manual subtraction of a known container weight, useful for checking fill-levels
    • With the recipe function you can weigh the different ingredients of a mixture. As a check, you can also call up the total weight of all the ingredients
    • Freely programmable weighing unit, e.g. display direct in special units such as length of thread g/m, paper weight g/m², or similar
    • Protective working cover included with delivery

    Feature:

    • Large backlit LCD display, digit height 25 mm
    • Weighing plate dimensions, stainless steel W×D×H 318×308×75 mm
    • Dimensions of display device, W×D×H 225×110×45 mm
    • Optional battery operation, 9 V block not included in scope of delivery, operating time up to 12 h
    • Permissible ambient temperature 5 °C/35 °C

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart