DC 5-Y1, Nominal load 5 Nm

Article no.: DC 5-Y1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque testing device

Identification numbers & Classifications

Article number DC 5-Y1
EAN / GTIN 4045761248229
Manufacturer number DC 5-Y1

Description

Description:

  • High precision (comprehensive Error 0,5 % F.S.)
  • RoHS compliant
  • Ideal for monitoring or measuring static torques, testing manual torque wrenches or transfer of static load torques
  • Nominal sensitivity: 1.0~1.5mV/V (depending on nominal load)
  • Supply voltage max. 10V DC
  • 4-wire connection
  • Simple and quick installation
  • High torsional stiffness

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart