Moisture analyzer DBS 60-3, Weighing range 60 g, Readout 0,001 g

Article no.: DBS 60-3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Temperature and humidity measuring device

    Identification numbers & Classifications

    Article number DBS 60-3
    EAN / GTIN 4045761124226
    Manufacturer number DBS 60-3
    L-Number L40250 73

    Description

    Description:

    • Tip: Suitable for samples with low moisture content, e.g. plastics
    • Protective working cover included with delivery
    • Application handbook: On the internet, you will find a practical application handbook containing many examples, field reports, settings and tips for each KERN moisture analyser
    • The last value measured remains on the display until it is replaced by a new measurement
    • Password protection to prevent manipulation of stored settings, data, etc
    • Backlit Graphic display, digit height 15 mm
    • 10 sample plates included
    • 400 W halogen-quartz glass heater
    • Excellent temperature control thanks to halogen technology, suitable for temperature-sensitive samples
    • USB data interface for transferring weighing data to the PC, printer etc. *Can only be used in combination with KERN DBS-A02 accessories
    • Date and time display as standard
    • Sample description for up to 99 samples, 2 digits, freely programmable, and is printed in the measuring protocol
    • Internal memory for automatic sequence of 10 complete drying processes and 100 drying processes carried out

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart