Torque gauge DB 500-2, measuring range 500 Nm, readout 0,1 Nm, Internal measuring frequency 1000 Hz

Article no.: DB 500-2
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque testing device

Identification & Classification

Article number DB 500-2
Copy
EAN / GTIN 4045761193499
Copy
Manufacturer number DB 500-2
Copy
L-Number L40250 1927
Copy
Manufacturer Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Particularly suitable for testing torque wrenches, electric hand screwdrivers and cordless screwdrivers
  • AUTO-OFF function
  • Can be used in both directions of rotation
  • Data interface USB and RS-232 included
  • LCD graphics display with backlight
  • Sturdy mounting plate for secure fixing
  • Measuring with tolerance range (function to set limits): Upper and lower limits can be programmed. The measurement process is supported by an audible and visual signal
  • Metal housing for durable use in harsh environmental conditions
  • Scope of delivery: Torque pick-up, sturdy carry case, mounting plate (models with [Max] ≥ 20 Nm)
  • Internal data memory saves up to 500 measurements. The memory contents can be transferred to the PC using optional software
  • Peak hold function to capture the peak value or Track function for continuous display of measurement
  • Capacity display: A bar lights up to show how much of the measuring range is still available

Feature:

  • Internal measuring frequency: 1000 Hz
  • Usable measuring range: 5 – 100 % of [Max]
  • Overload protection: 120% of [Max]
  • Net weight approx. 3,2 kg
  • Internal rechargeable battery pack, as standard, operating time up to 18 h without back light, charging time approx. 14 h
  • Overall dimensions W×D×H 200×100×50 mm
  • Selectable measuring units: Nm, lbf-in, kgf-cm, kgf-m, ft-lbf
  • Measuring precision: ± 0,5% of [Max]

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart