Torque gauge DB 5-3, measuring range 5 Nm, readout 0,001 Nm, Internal measuring frequency 1000 Hz

Article no.: DB 5-3
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque testing device

Identification & Classification

Article number DB 5-3
Copy
EAN / GTIN 4045761193512
Copy
Manufacturer number DB 5-3
Copy
L-Number L40250 1868
Copy
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Particularly suitable for testing torque wrenches, electric hand screwdrivers and cordless screwdrivers
  • Rubber feet with anti-slip feature
  • Metal housing for durable use in harsh environmental conditions
  • Peak hold function to capture the peak value or Track function for continuous display of measurement
  • Data interface USB and RS-232 included
  • LCD graphics display with backlight
  • Torque pick-up system for dynamic testing of electric screwdrivers
  • Can be used in both directions of rotation
  • Internal data memory saves up to 500 measurements. The memory contents can be transferred to the PC using optional software
  • Scope of delivery: Torque pick-up, sturdy carry case, mounting plate (models with [Max] ≥ 20 Nm)
  • Measuring with tolerance range (function to set limits): Upper and lower limits can be programmed. The measurement process is supported by an audible and visual signal
  • Capacity display: A bar lights up to show how much of the measuring range is still available
  • AUTO-OFF function

Feature:

  • Overload protection: 120% of [Max]
  • Net weight approx. 3,2 kg
  • Selectable measuring units: Nm, lbf-in, kgf-cm, kgf-m, ft-lbf
  • Measuring precision: ± 0,5% of [Max]
  • Internal measuring frequency: 1000 Hz
  • Internal rechargeable battery pack, as standard, operating time up to 18 h without back light, charging time approx. 14 h
  • Usable measuring range: 5 – 100 % of [Max]
  • Overall dimensions W×D×H 200×100×50 mm

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart