Torque gauge DB 200-2, measuring range 200 Nm, readout 0,05 Nm, Internal measuring frequency 1000 Hz

Article no.: DB 200-2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque testing device

Identification numbers & Classifications

Article number DB 200-2
EAN / GTIN 4045761193475
Manufacturer number DB 200-2

Description

Description:

  • Particularly suitable for testing torque wrenches, electric hand screwdrivers and cordless screwdrivers
  • Sturdy mounting plate for secure fixing
  • Scope of delivery: Torque pick-up, sturdy carry case, mounting plate (models with [Max] ≥ 20 Nm)
  • Data interface USB and RS-232 included
  • Measuring with tolerance range (function to set limits): Upper and lower limits can be programmed. The measurement process is supported by an audible and visual signal
  • Metal housing for durable use in harsh environmental conditions
  • AUTO-OFF function
  • Capacity display: A bar lights up to show how much of the measuring range is still available
  • Internal data memory saves up to 500 measurements. The memory contents can be transferred to the PC using optional software
  • Peak hold function to capture the peak value or Track function for continuous display of measurement
  • Can be used in both directions of rotation

Feature:

  • LCD graphics display with backlight
  • Selectable measuring units: Nm, lbf-in, kgf-cm, kgf-m, ft-lbf
  • Overall dimensions W×D×H 200×100×50 mm
  • Internal rechargeable battery pack, as standard, operating time up to 18 h without back light, charging time approx. 14 h
  • Internal measuring frequency: 1000 Hz
  • Overload protection: 120% of [Max]
  • Usable measuring range: 5 – 100 % of [Max]
  • Net weight approx. 3,2 kg
  • Measuring precision: ± 0,5% of [Max]

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart