Torque gauge DB 1-4, measuring range 1 Nm, readout 0,2 mNm, Internal measuring frequency 1000 Hz

Article no.: DB 1-4
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque testing device

Identification numbers & Classifications

Article number DB 1-4
EAN / GTIN 4045761193468
Manufacturer number DB 1-4
L-Number L40250 2249

Description

Description:

  • Particularly suitable for testing torque wrenches, electric hand screwdrivers and cordless screwdrivers
  • Measuring with tolerance range (function to set limits): Upper and lower limits can be programmed. The measurement process is supported by an audible and visual signal
  • AUTO-OFF function
  • Rubber feet with anti-slip feature
  • Can be used in both directions of rotation
  • Scope of delivery: Torque pick-up, sturdy carry case, mounting plate (models with [Max] ≥ 20 Nm)
  • Data interface USB and RS-232 included
  • Illustration may show an application example, decoration not included
  • Internal data memory saves up to 500 measurements. The memory contents can be transferred to the PC using optional software
  • Capacity display: A bar lights up to show how much of the measuring range is still available
  • Torque pick-up system for dynamic testing of electric screwdrivers
  • Metal housing for durable use in harsh environmental conditions
  • Peak hold function to capture the peak value or Track function for continuous display of measurement

Feature:

  • Selectable measuring units: Nm, lbf-in, kgf-cm, kgf-m, ft-lbf
  • Overall dimensions W×D×H 200×100×50 mm
  • Usable measuring range: 5 – 100 % of [Max]
  • LCD graphics display with backlight
  • Internal measuring frequency: 1000 Hz
  • Internal rechargeable battery pack, as standard, operating time up to 18 h without back light, charging time approx. 14 h
  • Measuring precision: ± 0,5% of [Max]
  • Overload protection: 120% of [Max]
  • Net weight approx. 3,2 kg

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart