Moisture analyzer DAB 200-2IR, Weighing range 200 g, Readout 0,01 g

Article no.: DAB 200-2IR
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Material moisture meter

Identification numbers & Classifications

Article number DAB 200-2IR
EAN / GTIN 4045761226302
Manufacturer number DAB 200-2IR

Description

Description:

  • KERN DAB 200-2: Version with lower resolution, whereby the switch-off criterion is reached faster, which saves time. Ideal for quick tests and spot checks
  • Backlit Graphic display, digit height 14 mm
  • 400 W halogen-quartz glass heater
  • Observation window above the sample, useful during initial setting
  • Internal memory for automatic sequence of 15 complete drying processes and 5 drying processes carried out
  • The last value measured remains on the display until it is replaced by a new measurement
  • 50 sample plates included
  • Application handbook: On the internet, you will find a practical application handbook containing many examples, field reports, settings and tips for each KERN moisture analyser

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart