Moisture analyzer DAB 200-2, Weighing range 200 g, Readout 0,01 g

Article no.: DAB 200-2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Temperature and humidity measuring device

    Identification numbers & Classifications

    Article number DAB 200-2
    EAN / GTIN 4045761213029
    Manufacturer number DAB 200-2
    L-Number L40250 1788

    Description

    Description:

    • Version with lower resolution, whereby the switch-off criterion is reached faster, which saves time. Ideal for quick tests and spot checks
    • Backlit Graphic display, digit height 14 mm
    • 400 W halogen-quartz glass heater
    • Observation window above the sample, useful during initial setting
    • Internal memory for automatic sequence of 15 complete drying processes and 5 drying processes carried out
    • The last value measured remains on the display until it is replaced by a new measurement
    • 50 sample plates included
    • Application handbook: On the internet, you will find a practical application handbook containing many examples, field reports, settings and tips for each KERN moisture analyser

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart