Moisture analyzer DAB 100-3, Weighing range 110 g, Readout 0,001 g

Article no.: DAB 100-3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Temperature and humidity measuring device

Identification numbers & Classifications

Article number DAB 100-3
EAN / GTIN 4045761179622
Manufacturer number DAB 100-3
L-Number L40250 1316

Description

Description:

  • Backlit LCD Graphic display, digit height 14 mm
  • 400 W halogen-quartz glass heater
  • Observation window above the sample, useful during initial setting
  • Internal memory for automatic sequence of 15 complete drying processes and 5 drying processes carried out
  • The last value measured remains on the display until it is replaced by a new measurement
  • 50 sample plates included
  • Application handbook: On the internet, you will find a practical application handbook containing many examples, field reports, settings and tips for each KERN moisture analyser

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart