Torque gauge DA 5-3, measuring range 5 Nm, readout 0,001 Nm, Internal measuring frequency 1000 Hz

Article no.: DA 5-3
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque testing device

Identification & Classification

Article number DA 5-3
Copy
EAN / GTIN 4045761193413
Copy
Manufacturer number DA 5-3
Copy
L-Number L40250 2348
Copy
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Optimised for torque testing of bottles, jars and other packaging with screw tops with a minimum diameter of 15 mm and a maximum diameter of 160 mm, in the food industry and pharmaceutical industry, as well as in the manufacturing of cosmetics such as, for example, lipsticks, etc
  • AUTO-OFF function
  • Rubber feet with anti-slip feature
  • Peak hold function to capture the peak value or Track function for continuous display of measurement
  • LCD graphics display with backlight
  • Quick pin system: The four bottle mounts (holders) are pushed in, instead of being screwed in, to save time. This allows you to reconfigure quickly for other bottle sizes
  • Capacity display: A bargraph display lights up to show how much of the weighing range is still available
  • Measuring with tolerance range (limit-setting function): Upper and lower limiting can be programmed individually. The process is supported by an audible and visual signal
  • Internal data memory saves up to 500 measurements. The memory contents can be transferred to the PC using optional software
  • Data interface USB and RS-232 included
  • Can be used in both directions of rotation
  • Robust metal housing for permanent use under harsh environmental conditions
  • Scope of delivery: four bottle mounts with rubber coat, sturdy carrying case

Feature:

  • Internal measuring frequency: 1000 Hz
  • Selectable measuring units: Nm, lbf-in, kgf-cm, kgf-m, ft-lbf
  • Internal rechargable battery pack, operating time up to 18 h without backlight, charging time approx. 14 h
  • Usable measuring range: 5 – 100 % of [Max]
  • Measuring precision: ± 0,5% of [Max]
  • Overall dimensions W×D×H 250×160×60 mm
  • Overload protection: 120% of [Max]
  • Net weight approx. 3,0 kg

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart