Torque gauge DA 1-4, measuring range 1 Nm, readout 0,2 mNm, Internal measuring frequency 1000 Hz

Article no.: DA 1-4
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque testing device

Identification & Classification

Article number DA 1-4
Copy
EAN / GTIN 4045761193406
Copy
Manufacturer number DA 1-4
Copy
L-Number L40250 2767
Copy
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Optimised for torque testing of bottles, jars and other packaging with screw tops with a minimum diameter of 15 mm and a maximum diameter of 160 mm, in the food industry and pharmaceutical industry, as well as in the manufacturing of cosmetics such as, for example, lipsticks, etc
  • Quick pin system: The four bottle mounts (holders) are pushed in, instead of being screwed in, to save time. This allows you to reconfigure quickly for other bottle sizes
  • Peak hold function to capture the peak value or Track function for continuous display of measurement
  • Data interface USB and RS-232 included
  • Can be used in both directions of rotation
  • LCD graphics display with backlight
  • AUTO-OFF function
  • Scope of delivery: four bottle mounts with rubber coat, sturdy carrying case
  • Capacity display: A bargraph display lights up to show how much of the weighing range is still available
  • Robust metal housing for permanent use under harsh environmental conditions
  • Internal data memory saves up to 500 measurements. The memory contents can be transferred to the PC using optional software
  • Rubber feet with anti-slip feature
  • Measuring with tolerance range (limit-setting function): Upper and lower limiting can be programmed individually. The process is supported by an audible and visual signal

Feature:

  • Measuring precision: ± 0,5% of [Max]
  • Net weight approx. 3,0 kg
  • Selectable measuring units: Nm, lbf-in, kgf-cm, kgf-m, ft-lbf
  • Internal measuring frequency: 1000 Hz
  • Internal rechargable battery pack, operating time up to 18 h without backlight, charging time approx. 14 h
  • Overload protection: 120% of [Max]
  • Usable measuring range: 5 – 100 % of [Max]
  • Overall dimensions W×D×H 250×160×60 mm

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart