Jewellers' snips D71-1

Article no.: D71-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Scissors

    Identification numbers & Classifications

    Article number D71-1
    EAN / GTIN 4010220001899
    Manufacturer number D71-1
    L-Number L80080 25

    Description

    Description:

    • Closed handles
    • Completely nickel coated

    Feature:

    • Version: Curved cutting edges
    • Overall length: 175 mm
    • Overall length: 7″
    • Material / surface:
      • Shearing parts made of forged steel, nickel-plated
      • Fasteners made of steel, nickel-plated
    • Cutting length: 1 1/4″
    • Cutting length: 32 mm

    Application:

    • Metal construction
    • Goldsmithery
    • High-precision cutting

    Note:

    • Danger warnings:
      • Manual sheet metal snips may only be used to cut thin sheets of soft metals or steel. They are not suitable for cutting through round or rectangular section metal shapes such as wires.
      • Cutting tools may only be used manually without using any auxiliary tools.
      • Always wear safety goggles and gloves when working. Cut parts can injure workers and bystanders.
      • Improper use can cause personal injuries or material damage.
      • Disconnect the connection to the power supply when carrying out work on electrical equipment. Otherwise, you may get an electric shock.
      • Always cut away from the head when using snips and knives.
      • Always store cutting tools with the cutting edges closed and in a location where they are clearly visible. The handle must be pointing towards you.
      • Store cutting tools separately. This saves the cutting edges and your fingers.
      • Sharpen cutting tools regularly. Blunt tools increase the risk of injury and require more force for the same cutting performance.
    • Care instructions:
      • Clean the rails with solvent
      • Regularly oil the screw connections on the inside of the blade

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart