Strong multi-purpose cutters D52-2

Article no.: D52-2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Scissors

Identification numbers & Classifications

Article number D52-2
EAN / GTIN 4010220031971
Manufacturer number D52-2
L-Number L80030 437

Description

Description:

  • Cutting edge and handle forged in one piece for high stability Edges with serrations for slip-proof working ERGO‐handle for increased comfort – reduced hand fatigue! Blades are sandblasted and chromium-plated for corrosion protection Cuts cold-rolled steel up to 0.6 mm thick On carded hang pack

Feature:

  • Overall length: 200 mm
  • Overall length: 8″
  • Material / surface:
    • Handle made of 2-component plastic
    • Shearing parts made of forged steel, nickel-plated
    • Fasteners made of steel, nickel-plated
  • Cutting length: 2 3/16″
  • Cutting length: 53 mm

Application:

  • Interior fittings
  • Shell construction
  • DIY
  • Furniture and joinery works
  • Carpentry and woodwork
  • Dry construction
  • Household
  • Camping and travelling
  • Plumbing
  • Universally applicable MULTI-Talent

Note:

  • Danger warnings:
    • Manual sheet metal snips may only be used to cut thin sheets of soft metals or steel. They are not suitable for cutting through round or rectangular section metal shapes such as wires.
    • Cutting tools may only be used manually without using any auxiliary tools.
    • Always wear safety goggles and gloves when working. Cut parts can injure workers and bystanders.
    • Improper use can cause personal injuries or material damage.
    • Disconnect the connection to the power supply when carrying out work on electrical equipment. Otherwise, you may get an electric shock.
    • Always cut away from the head when using snips and knives.
    • Always store cutting tools with the cutting edges closed and in a location where they are clearly visible. The handle must be pointing towards you.
    • Store cutting tools separately. This saves the cutting edges and your fingers.
    • Sharpen cutting tools regularly. Blunt tools increase the risk of injury and require more force for the same cutting performance.
  • Care instructions:
    • Clean the rails with solvent
    • The snips must be oiled regularly at the screw connection and on the inside of the blade.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart